-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Nonmetallic Enclosure |
|---|---|
| Color | Gray |
| Compatible Conduit Size - Maximum | No Conduit Entrance Holes Provided |
| Conduit Size | No Conduit Entrance Holes |
| Depth | 2 18/25" |
| Environments & Applications | Washdown Corrosion Resistant |
| Height | 4.69" |
| Hole Size | 22 mm |
| Includes | Cover Corner Screws |
| Material | Polyester |
| Nema Rating | 4X |
|---|---|
| Number Of Columns | 1 |
| Number Of Holes | 2 |
| Overall Depth | 3" |
| Overall Height | 5" |
| Overall Width | 3 1/16" |
| Panel Mounting Hole Diameter | 22 mm |
| Type | Push Button |
| Width | 2 18/25" |
| Standards | CSA C22.2 NO. 94 FILE NO. E192121, CUL, UL 508A, UL 508A FILE NO. E192121 |
| Height (cm) | 7.87 |
|---|---|
| Length (cm) | 12.95 |
| Width (cm) | 7.87 |
| HS Code | 8538908060 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.27 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)