-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Push Button Enclosure |
|---|---|
| Color | Silver |
| Compatible Conduit Size - Maximum | No Conduit Entrance Holes Provided |
| Conduit Size | No Conduit Entrance Holes |
| Depth | 2 3/4" |
| Environments & Applications | Washdown Corrosion Resistant |
| Grade | 304 |
| Height | 8" |
| Hole Size | 30 mm |
| Includes | Captive Cover Screws, Oil Resistant Gasket |
| Material | Stainless Steel |
| Mounting Style | External Feet |
|---|---|
| Nema Rating | NEMA 4X |
| Number Of Columns | 1 |
| Number Of Holes | 3 |
| Overall Depth | 2 3/4" |
| Overall Height | 8" |
| Overall Width | 3 1/4" |
| Panel Mounting Hole Diameter | 30 mm |
| Width | 3 1/4" |
| standard | CSA C22.2 NO. 94 FILE NO. E61997, CUL, UL 508A FILE NO. E61997 |
| Height (cm) | 7.62 |
|---|---|
| Length (cm) | 22.86 |
| Width (cm) | 8.89 |
| HS Code | 8536908030 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.26 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)