-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Push Button Enclosure |
|---|---|
| Color | Gray |
| Compatible Conduit Size - Maximum | 1/2" |
| Conduit Size | 1/2" |
| Depth | 2.1" |
| Environments & Applications | Washdown Corrosion Resistant |
| Height | 2.91" |
| Hole Size | 22.5 mm |
| Material | Die Cast Aluminum |
| Nema Rating | NEMA 4, NEMA 4X |
| No. Of Columns | 1 |
|---|---|
| Number Of Columns | 1 |
| Number Of Holes | 1 |
| Overall Depth | 2 1/8" |
| Overall Height | 2 15/16" |
| Overall Width | 2 11/16" |
| Panel Mounting Hole Diameter | 22 mm |
| Type | Metallic |
| Width | 2 17/25" |
| standard | CE, CSA, IEC, UL LISTED |
| Height (cm) | 7.37 |
|---|---|
| Length (cm) | 8.89 |
| Width (cm) | 7.37 |
| HS Code | 8538908080 |
|---|---|
| Country Of Origin | IN |
| Weight (kg) | 0.315 |



Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)