-
Select Country
- Source Now
Get it by Monday, Feb 9
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Transfer Pump |
|---|---|
| Amps | 1.7A |
| Cord Length | 6 ft. |
| Flow Rate @ 1 Ft. | 14.2 GPM |
| Flow Rate @ 15 Ft. | 9.2 GPH |
| Flow Rate @ 20 Ft. | 4.2 GPM |
| Flow Rate @ 3 Ft. | 13.5 GPM |
| Flow Rate @ 6 Ft. | 12.8 GPM |
| Flow Rate @ 9 Ft. | 11.8 GPM |
| Frequency | 50/60 Hz |
| Height | 4.9" |
| Housing Material | Plastic |
| Hp | 1/10 hp |
| Impeller Material | Carbon, Glass Filled Polypropylene Sulfide |
| Inlet Size | 1" |
| Inlet Type | FNPT |
| Length | 9 3/5" |
|---|---|
| Max. Flow Rate | 14 GPM |
| Max. Flow Rate @ 15 Ft. | 9.2 GPM |
| Max. Flow Rate @ 60 Hz | 14 GPM |
| Max. Fluid Temp. | 200°F |
| Max. Head | 24.3 ft. |
| Max. Outlet Pressure | 10.5 psi |
| Nameplate Voltage | 115V AC |
| Outlet Size | 1/2" |
| Outlet Type | MNPT |
| Rpm | 3000 RPM |
| Series | MD-HC Series |
| Voltage | 115V AC |
| Watts | 185 W |
| Width | 5 1/2" |
| Height (cm) | 17.93 |
|---|---|
| Length (cm) | 28.73 |
| Width (cm) | 16.36 |
| Country Of Origin | MX |
|---|---|
| Weight (kg) | 4.1625 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)