-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Auto Shut Off Timer |
|---|---|
| Applicable Ac Voltage Ranges | 120V AC |
| Application | HVAC, Lighting |
| Body Color | Light Almond |
| Color | Almond |
| Compatible Lighting | Compact Fluorescent, Fluorescent, Incandescent, LED |
| Contact Form | SPST-NO |
| Countdown Time | 30 min. |
| Current Rating | 15A |
| Depth | 1 1/2" |
| Display Qty | 1 |
| Features | Fits Decorator Switch Plates |
| Hold Mode Included | Yes |
| Hp @ 120v | 1/4 hp |
| Hp @ 120v - Maximum | 1/4 hp |
| Includes Hold | Hold Included |
| Includes Wall Plate | No Wall Plate Included |
| Indoor/outdoor Usage | Indoor |
| Length | 2 3/4" |
| Length (straight Wireway) | 2 3/4" |
| Max. On/off Cycles | 1 |
| Max. Time Setting | 30 min. |
|---|---|
| Maximum Watts | 1800 W |
| Min. Time Setting | 5 min. |
| Motor Load Ratings Ranges | 1/4 hp |
| Neutral Connection Required | Yes |
| Number Of Gangs | 1 |
| Number Of Poles | 1 |
| Operation Mode | Countdown |
| Overall Depth | 1 7/16" |
| Overall Height | 4 1/8" |
| Overall Width | 1 11/16" |
| Product Type | Countdown Timer |
| Style | Wall Switch |
| Switch Type | 1 Pole |
| Timer Switch Type | Digital |
| Tungsten (incandescent) Range(s) | 1000 W |
| Tungsten Incandescent | 1000 W |
| Wattage | 1800 W |
| Width | 1 3/4" |
| Wiring Configurations | Single |
| Standards | CULUS, ROHS |
| Height (cm) | 10.48 |
|---|---|
| Length (cm) | 3.65 |
| Width (cm) | 4.29 |
| HS Code | 9107008000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.171 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)