-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Wall Switch Timer |
|---|---|
| Applicable Ac Voltage Ranges | 277V AC |
| Application | HVAC, Lighting |
| Backup Protection Time | 3 yrs. |
| Backup Type | Battery |
| Battery Service Type | Replaceable |
| Battery Type | Lithium |
| Body Color | White |
| Chemical Composition Of The Battery Cell | Lithium |
| Color | White |
| Compatible Lighting | Compact Fluorescent, Fluorescent, Incandescent, LED |
| Contact Form | SPST |
| Current Rating | 20A |
| Depth | 1 9/25" |
| Display Qty | 1 |
| Horsepower @ 120v - Maximum | 1 hp |
| Horsepower @ 240v - Maximum | 2 hp |
| Hp @ 120v | 1 hp |
| Hp @ 240v | 2 hp |
| Includes Hold | No Hold Included |
| Includes Wall Plate | No |
| Indoor/outdoor Usage | Indoor/Outdoor |
| Length | 6 5/16" |
| Length (straight Wireway) | 6 5/16" |
| Max Load Handling Capability | 20A |
|---|---|
| Max. On/off Cycles | 40 |
| Maximum Watts | 1800 W |
| Min. Time Setting | 1 min. |
| Minimum On/off Times | 1 min. |
| Neutral Connection Required | No |
| No. Of Batteries Included | 1 |
| Number Of Gangs | 1 |
| Number Of Lithium Metal Cells In Battery | 1 |
| Number Of Poles | 1 |
| Operation Features | Astronomic, Daylight Saving Time |
| Overall Depth | 1 13/16" |
| Overall Height | 4 1/8" |
| Overall Width | 1 3/4" |
| Product Type | Wall Switch Timers |
| Style | Weekly |
| Switch Type | 3 Way |
| Time Setting - Maximum | 7 Day |
| Timer Switch Type | Digital |
| Type | Decorator Electronic |
| Voltage | 120-277V AC |
| Wattage | 1800-4155 W |
| Width | 1 3/4" |
| Standards | CCSAUS, TITLE 20 |
| Height (cm) | 10.48 |
|---|---|
| Length (cm) | 4.6 |
| Width (cm) | 4.45 |
| HS Code | 9107008000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.135 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)