-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Wall Switch Timer |
|---|---|
| Applicable Ac Voltage Ranges | 125V AC |
| Application | HVAC, Lighting |
| Battery Type | Nickel Metal Hydride |
| Body Color | Ivory |
| Color | Ivory |
| Compatible Lighting | Fluorescent, Incandescent, LED |
| Current Rating | 15A |
| Depth | 1 3/4" |
| Display Qty | 1 |
| Features | Rechargeable Battery Backup, Requires Neutral Connection |
| Hp @ 120v | 1/4 hp |
| Hp @ 120v - Maximum | 1/4 hp |
| Includes Hold | No Hold Included |
| Includes Wall Plate | Wall Plate Included |
| Indoor/outdoor Usage | Indoor/Outdoor |
| Max. On/off Cycles | 14 |
| Max. Time Setting | 7 Days |
|---|---|
| Number Of Gangs | 1 |
| Number Of Poles | 1 |
| Overall Depth | 1 7/16" |
| Overall Height | 4 1/8" |
| Overall Width | 1 3/4" |
| Product Type | Wall Switch Timers |
| Style | Weekly |
| Switch Type | 1 Pole |
| Time Setting - Maximum | 7 Day |
| Time Setting - Minimum | 1 min. |
| Timer Switch Type | Digital |
| Type | Decorator Digital |
| Wattage | 1800 W |
| Wattage - Maximum | 1875 W |
| Width | 1 5/8" |
| Height (cm) | 10.48 |
|---|---|
| Length (cm) | 3.65 |
| Width (cm) | 4.45 |
| HS Code | 9107008000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.18 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)