-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hydraulic Coupler |
|---|---|
| Anatomy | Female Half |
| Body Material | Steel |
| Connection Type | NPTF |
| Coupler Body Material | Steel |
| Coupler Finish | Zinc Plated |
| Coupling Component | Socket |
| Coupling Locking Type | Sleeve |
| Coupling Size | 3/8" |
| Dimension A | 3.26" |
| Dimension B | 2.87" |
| Dimension E | 1.38" |
| Dimension F | 1 1/4" |
| Dimension G | 1" |
| Finish | Zinc Plated |
| Finish/coating | Zinc Plated |
| Fitting Type | FNPTF |
| Flow Rate | 10.8 GPM |
| For Use With | Hydraulic Systems |
| Hose Fitting Gender | Female |
| Includes | Dust Cap |
|---|---|
| Includes Bearing | No |
| Includes Shut Off | Yes |
| Includes Valve | Yes |
| Locking Mechanism | Sleeve |
| Max. Flow Rate | 35 LPM |
| Max. Operating Pressure | 10000 psi |
| Max. Outside Dia. | 1 3/8" |
| Max. Pressure | 10000 psi |
| Max. Working Pressure @ 70 F | 10000 psi |
| Overall Length | 2 7/8" |
| Pipe Size | 3/8" |
| Quick Coupler Type | Hydraulic Coupler Body |
| Seal Material | Nitrile |
| Series | High Flow Series |
| Sleeve Material | Steel |
| Thread Size | 3/8"-18 |
| Type | Female Half |
| Valve Design | High Flow |
| Valve Type | Poppet |
Enerpac CR400 high flow hydraulic coupler enables quick and secure connections between hydraulic hoses, facilitating an efficient fluid transfer. It is used in hydraulic systems for powering cranes, excavators and hydraulic presses to enhance productivity by minimising downtime associated with manual connections. It is ideal for heavy machinery, construction equipment and industrial applications.
| Height (cm) | 10.16 |
|---|---|
| Length (cm) | 15.24 |
| Width (cm) | 10.16 |
| HS Code | 7307995045 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.225 |
Yes, the product has zinc-plated finish for superior corrosion and rust resistance.
A nitrile seal is used to resist water, oil, natural gas, acids, alkalis, hydrocarbon fluids and many other chemicals to enhance the performance of a coupling.
Sleeve coupling is designed to allow minimum backlash between the shafts and transmit torque while protecting equipment from shock, vibration and end float conditions.
This coupler can be operated at pressures up to 10000 PSI.
This hydraulic coupler features a nitrile seal for excellent tear & abrasion resistance.
This coupler has a maximum flow capacity of 35 litres per minute.
Yes, Raptor Supplies offers Enerpac C604 high flow hydraulic coupler having both male and female hydraulic connections with a sleeve-locking mechanism to prevent accidental disconnections.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)