-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hydraulic Coupler |
|---|---|
| Anatomy | Male Half |
| Body Material | Steel |
| Connection Type | NPTF |
| Coupler Body Material | Steel |
| Coupler Finish | Zinc Plated |
| Coupling Component | Plug |
| Coupling Locking Type | Sleeve |
| Coupling Size | 3/8" |
| Dimension A | 3.26" |
| Dimension B | 2.87" |
| Dimension E | 1.38" |
| Dimension F | 1 1/4" |
| Dimension G | 1" |
| Finish | Zinc Plated |
| Finish/coating | Zinc Plated |
| Fitting Type | MNPTF |
| Flow Rate | 10.8 GPM |
| For Use With | Hydraulic Systems |
| Hose Fitting Gender | Male |
| Includes | Dust Cap |
|---|---|
| Includes Bearing | No |
| Includes Shut Off | Yes |
| Includes Valve | Yes |
| Locking Mechanism | Sleeve |
| Max. Flow Rate | 35 LPM |
| Max. Operating Pressure | 10000 psi |
| Max. Outside Dia. | 1 3/8" |
| Max. Pressure | 10000 psi |
| Max. Working Pressure @ 70 F | 10000 psi |
| Overall Length | 1 3/8" |
| Pipe Size | 3/8" |
| Quick Coupler Type | Hydraulic Coupler Nipple |
| Seal Material | Nitrile |
| Series | High Flow Series |
| Sleeve Material | Steel |
| Thread Size | 3/8"-18 |
| Type | Male Half |
| Valve Design | High Flow |
| Valve Type | Poppet |
Enerpac CH604 high flow hydraulic quick connect hose coupler is designed to be inserted into the coupler bodies (female ends) for connection / disconnection between hand pumps and hydraulic tools. It is used on all brand's pumps & cylinders that permit porting and space requirements.
| Height (cm) | 10.16 |
|---|---|
| Length (cm) | 15.24 |
| Width (cm) | 10.16 |
| HS Code | 7307995045 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.135 |
It has a maximum flow capacity of 2500 cu inch per min.
Yes, this quick coupler features steel construction & zinc plated finish that resists wear against harsh industrial conditions.
This quick-connect hose coupler has a maximum flow rate of 35 litres/minute.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)