-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Horizontal Hold Down Clamp |
|---|---|
| Base Mounting Centers | 0.91" x 1.14" |
| Clamp Arm Length | 1 22/25" |
| Clamp Arm Style | U Bar |
| Clamp Bar Opening | 92° |
| Diameter | 7/25" |
| Handle Opening | 173° |
| Handle Type | Horizontal |
| Height Under Clamp Arm | 0.87" |
| Holding Capacity | 350 lbs. |
|---|---|
| Material | Stainless Steel |
| Mounting Base | Flange |
| Overall Height | 2 9/25" |
| Overall Length | 3.61" |
| Spindle | Hex Head Stainless Steel |
| Toggle Lock Plus | No |
| Type | Compact Hold Down |
Horizontal hold down clampsuse handle movement to push the clamping arm & attached spindle against the workpieces for secure clamping. The handle of these clamps is oriented horizontally or parallel to the base in the locked position. They are ideal for holding workpieces that require repeated clamping / detaching throughout the operation. Destaco 307 Serieshorizontal hold down clamps have U shaped clamping bar for adjusting the location of spindle assemblies along the bar length & prevent different sized workpieces from loosening or slipping throughout the operation. They have compact design for ease of operation in confined spaces. These hold down clamps have a maximum holding capacity of 350 lb. Destaco 307-USS horizontal hold down clamp has a T shaped handle for easy opening / closing from either side or behind. It is ideal for holding down workpieces against flat surfaces in woodworking, light machining, metalworking, manufacturing & closure operations. This manual toggle clamp is made of stainless steel for corrosion resistance & minimising damage / wear due to abrasive conditions & outdoor environments. Raptor Supplies also offers this clamp in variants having steel construction for structural strength; Toggle Lock Plus mechanism to prevent accidental opening during the operation.
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 9.17 |
| Width (cm) | 4.57 |
| HS Code | 7326908588 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.243 |
Destaco 307-USS horizontal hold down clamp is used for light machining, woodworking, welding & assembly operations in automotive, transportation, aerospace and food & packaging industries. It can also be used to close various fixtures, such as drums, lids, covers and chamber & access doors.
Raptor Supplies can deliver this manual clamp in steel construction (307-U) for structural rigidity & durability. We can also supply a similar clamp having Toggle Lock Plus mechanism (Destaco 307-URSS) for preventing its accidental opening. For more variants related to Destaco 307-USS clamp, refer to Destaco 305, 307 & 309 Series clamps page on our website.
Destaco offers selected manual clamps having Toggle Lock Plus feature to act as a secondary locking mechanism to ensure that the clamps stay in the over-centre toggle lock condition. This mechanism is useful when fixtures of the clamp are in motion, in a vibratory environment or are inverted. It provides an extra level of safety for the user and the workpiece.
A U-bar style horizontal hold down clamp is manually operated using a horizontal handle / lever to push a flat tip bonded neoprene spindle against the workpiece and prevent it from moving mid-operation, thereby ensuring secure clamping.
The difference between a vertical & horizontal toggle clamp lies in the locking position of the clamp handle. A vertical clamp handle is vertically oriented or perpendicular to the base when in a locked position, whereas the horizontal toggle clamp is horizontally oriented or positioned parallel to the base.
The holding capacity or holding force represents the capability of a clamp to hold down mechanical equipment or sheet metal while assembling automotive parts or during manufacturing processes.
No, Destaco clamps are load-rated only for clamping applications. They are not designed for hoisting or lifting applications.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)