305, 307, 309 Series Hold Down Clamps
DESTACO
| Height Under Clamp Arm | Arm Length | Clamp Arm Opening Angle | Overall Length | Material | Toggle Lock Plus | Overall Height | Clamp Bar Opening | Price |
|---|---|---|---|---|---|---|---|---|
| 12/25" | 1.19" | 90° | 2.21" | Steel | Yes | 1.43" | 90° | $57.20 |
| 12/25" | 1.19" | 90° | 2.21" | Steel | No | 1.43" | 90° | $25.34 |
| 12/25" | 1.2" | 90° | 2.21" | Stainless Steel | No | 1.43" | 90° | $53.21 |
| 0.87" | - | - | 3.61" | Stainless Steel | No | 2 9/25" | 92° | $85.39 |
| 0.89" | 1.89" | 92° | 3.61" | Steel | Yes | 2 9/25" | 92° | $77.20 |
| 0.89" | 1.89" | 92° | 3.61" | Steel | No | 2 9/25" | 92° | $37.44 |
| 1.3" | 2.67" | 90° | 5.19" | Stainless Steel | No | 3.53" | 90° | $170.49 |
| 1.31" | 2.68" | 90° | 5.19" | Steel | Yes | 3.53" | 90° | $157.64 |
| 1.31" | 2.68" | 90° | 5.19" | Steel | No | 3.53" | 90° | $71.41 |
Description
These Destaco 305, 307 & 309 Series horizontal hold down clamps are ideal for applications where hold-down action can effectively substitute fasteners. They are compact in size and low in height for confined spaces. The horizontal clamps are equipped with a handle that can be operated either from the front or the sides. They have a flanged base with a U shaped hold down bar, a clamp bar opening angle up to 92 degrees and a holding capacity of 750 lb. Destaco 305, 307 & 309 Series horizontal hold down clamps offer a stationary alternative to removable clamps when performing repetitive tasks. These hold down toggle clamps are made of steel / stainless steel and have a horizontal handle parallel to the clamping bar. They come with a handle, a lever system, and a securing bar. The securing bar ensures that the objects won’t move and the lever system applies enough pressure on the object to keep the workpiece steady for work. These clamps feature a fixed design to secure and loosen workpieces without moving the clamp itself. Destaco horizontal hold down clamps incorporate a linkage system that applies powerful clamping force with little effort to lock or even unlock. They are equipped with a spring in the jaw to hold it in place after a few adjustments. These toggle clamps are used to hold workpieces in place using a horizontal lever handle that lays flat when the clamp is engaged. Destaco toggle clamps feature an automatic pressure adjustment system that automatically adjusts the clamp's pressure. This allows the clamping of workpieces of various sizes to adjust the pressure themselves. Selected models are equipped with the Toggle Lock Plus release lever that prevents accidental opening due to vibration.
Uses & Applications
- These Destaco 305, 307 & 309 Series horizontal hold down clamps offer a wide combination of features, making them adaptable for applications such as assembling & testing, light machining and woodworking applications in the aerospace, automotive and food & packaging industries.
Features
- These Destaco 305, 307 & 309 Series horizontal hold down clamps have a compact design suitable for confined spaces.
- These clamps are equipped with a low profile, short T handle for minimum vertical height applications.
- They come with neoprene, hex head or stainless steel spindles that have a flanged base for easy & secure installation.
- These units have steel construction for structural rigidity, corrosion resistance and a maximum holding capacity of 750 lb.
- Stainless steel models are also available (models ending with "-SS").
- Selected models come with the Toggle Lock feature to offer added safety by ensuring that the over-centre locking condition is maintained and the clamp remains protected against unintentional opening (look for models ending with -R).
Standards & Approvals
- Destaco 305, 307 & 309 Series horizontal hold down clamps are manufactured in accordance with industry standards like ISO 9001:2015 & ISO 14001:2015 for utmost user safety, environmental health and superior performance of the clamps.
Frequently Asked Questions
- Horizontal toggle clamps use an over-center locking action to hold a workpiece or fixture in the locked position.
- Toggle clamps are available in multiple variants having different holding capacities. The capacity of a particular toggle clamp can be measured by calculating the distance between the clamping plate (at its highest position) & the workbench.
- The toggle clamp actuates against the workpiece and compresses or stretches the equipped linkages to keep the workpiece in a stationary position.
- While dealing with the brand's mechanical clamps, we would recommend using a coupling grease like Mobil XTC. Pneumatic cylinder seals require the Magnalube G grease. They only require a few drops of lubricating oil to keep them in excellent condition.
- After clamping, the force can be adjusted by loosening / tightening the spindle nut (supplied with selected units for protection from abrasion, twisting or flexing).
Explore More
- KEYSHAFT
- MADISON
- SUPER MET-AL
- WALTER SURFACE TECHNOLOGIES
- GLOBE SCIENTIFIC
- Cart and Truck Lids
- Drill Chucks & Accessories
- Ear Plug Dispensers
- Caster Wheels
- Turnout Gear Storage Rack Accessories
- WELLS LAMONT Para Aramid Sleeves with Cotton Lining
- VIBCO V Series Pneumatic Ball Vibrators
- MAYHEW TOOLS Half Round Nose Chisels
- ANVIL AS1902 Series Pipe Roller Supports
- BRADY Pipe Marker, Low Pressure Condensate
- COOPER ATKINS Air Temperature Probe
- INGERSOLL-RAND 1" Air Impact Wrench
- SHUR-LINE Fluted Funnels
- ROPER WHITNEY Ogee Bead Rolls