-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Horizontal Hold Down Clamp |
|---|---|
| Accommodates Workpiece Variation | No |
| Arm Length | 2.68" |
| Arm Style | U BAR |
| Base Mounting Centers | 1.38" x 1.50" |
| Base Mounting Style | Flange |
| Body Material | Steel |
| Clamp Arm Length | 2 17/25" |
| Clamp Arm Opening Angle | 90° |
| Clamp Arm Style | U Bar |
| Clamp Bar Opening | 90° |
| Diameter | 0.33" |
| Handle Opening | 168° |
| Handle Orientation | Horizontal |
| Handle Type | Horizontal |
| Height Under Arm | 1.31" |
| Height Under Clamp Arm | 1.31" |
| Holding Capacity | 750 lbs. |
|---|---|
| Holding Capacity - Maximum | 750 lbf. |
| Includes Locking Handle | No |
| Material | Steel |
| Mounting Base | Flange |
| Mounting Holes Center To Center - Long Side | 1.5" |
| Mounting Holes Center To Center - Short Side | 1.38" |
| Overall Depth | 3.53" |
| Overall Height | 3.53" |
| Overall Length | 5.19" |
| Overall Width | 2.47" |
| Spindle | Flat Cushion Neoprene |
| Thread Size | 3/8"-16 |
| Tip Material | Neoprene |
| Toggle Lock Plus | No |
| Type | Compact Hold Down |
Horizontal hold down clampsare ideal for using the movement of a handle placed parallel to the base in locked position to push the clamping arm & the attached spindle against the workpieces. They are suitable for applications that require repeated clamping / detaching of the workpiece throughout the operation. Destaco 309 Serieshorizontal hold down clamps is equipped with a U clamping bar to attach adjustable spindle assemblies for keeping the workpieces stationary & preventing them from loosening or slipping throughout the operation. They have compact design for minimising space requirements for clamp installation & usage. These hold down clamps have maximum holding capacity of 750 lb. Destaco 309-U horizontal hold down clamp is used to hold workpieces against flat surfaces during woodworking, light machining, metalworking, manufacturing & closure operations. This manual clamp has steel construction for a long life cycle and minimising regular damage / wear due to harsh usage. It features a T shaped handle for ease of operation from either side or from behind the clamp. Raptor Supplies also offers this clamp in variants having stainless steel construction for corrosion resistance; Toggle Lock Plus mechanism to prevent its accidental opening during the operation.
| Height (cm) | 7.87 |
|---|---|
| Length (cm) | 13.18 |
| Width (cm) | 6.27 |
| HS Code | 8205700090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.5895 |
Destaco 309-U horizontal hold down clamp is used for closing various fixtures, such as drums, lids, covers and chamber & access doors. It can also be used in light machining, woodworking, welding & assembly operations in automotive, transportation, aerospace and food & packaging industries.
Raptor Supplies can deliver this manual clamp in variants having stainless steel construction (309-USS) for corrosion resistance. For more variants related to Destaco 309-U clamp, refer to Destaco 305, 307 & 309 Series clamps page on our website.
Destaco offers selected manual clamps having Toggle Lock Plus feature that acts as a secondary locking mechanism to ensure that the clamps stay in the over-centre toggle lock condition. This mechanism is useful when fixtures of the clamp are in motion, in a vibratory environment or are inverted. It provides an extra level of safety for the user and the workpiece.
A U-bar style horizontal hold down clamp is manually operated using a horizontal handle / lever to push a flat tip bonded neoprene spindle against the workpiece and prevent it from moving mid-operation, thereby ensuring secure clamping.
The difference between a vertical & horizontal toggle clamp lies in the locking position of the clamp handle. A vertical clamp handle is oriented vertically or perpendicular to the base when in a locked position, whereas the horizontal toggle clamp is horizontally oriented or positioned parallel to the base.
The holding capacity or holding force represents the capability of a clamp to hold down mechanical equipment or sheet metal while assembling automotive parts or during manufacturing processes.
No, Destaco clamps are load-rated only for clamping applications. They are not designed for hoisting or lifting applications.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)