-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hydraulic Coupler |
|---|---|
| Anatomy | Complete Set |
| Body Material | Steel |
| Connection Type | NPTF |
| Coupler Body Material | Steel |
| Coupler Finish | Zinc Plated |
| Coupling Component | Set |
| Coupling Locking Type | Sleeve |
| Coupling Size | 3/8" |
| Dimension A | 3.26" |
| Dimension B | 2.87" |
| Dimension E | 1.38" |
| Dimension F | 1 1/4" |
| Dimension G | 1" |
| Finish | Zinc Plated |
| Finish/coating | Zinc Plated |
| Fitting Type | FNPTF And MNPTF |
| Flow Rate | 10.8 GPM |
| For Use With | Hydraulic Systems |
| Hose Fitting Gender | (1) Male, (1) Female |
| Includes | 3/8" Male And Female Couplers, Dust Cap |
|---|---|
| Includes Bearing | No |
| Includes Shut Off | Yes |
| Includes Valve | Yes |
| Length | 3 1/4" |
| Locking Mechanism | Sleeve |
| Max. Flow Rate | 40.97 LPM |
| Max. Operating Pressure | 10000 psi |
| Max. Outside Dia. | 1 3/8" |
| Max. Working Pressure @ 70 F | 10000 psi |
| Overall Length | 3 1/4" |
| Pipe Size | 3/8" |
| Quick Coupler Type | Hydraulic Coupler Set |
| Seal Material | Nitrile |
| Series | High Flow Series |
| Sleeve Material | Steel |
| Thread Size | 3/8"-18 |
| Type | Complete Set |
| Valve Design | High Flow |
| Valve Type | Poppet |
Enerpac C604 quick coupler is designed for connecting / disconnecting hydraulic hoses and equipment in a pipe system for transferring high-pressure fluids.
| Height (cm) | 10.16 |
|---|---|
| Length (cm) | 15.24 |
| Width (cm) | 10.16 |
| HS Code | 7307995045 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.36 |
When the coupling is disconnected, a mechanical link between the coupling halves breaks, resulting in the valve closing and blocking the flow.
While measuring the male half of the coupling (external thread), use the bottom clamps of the calliper. For the measurement of the female half of the coupling (internal thread), use the top clamps of the calliper.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)