-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Sleeving |
|---|---|
| Box A | 150 ft. |
| Box B | 75 ft. |
| Closure Type | Self Wrap |
| Color | Black |
| Dia. Range (in.) | 0.31" to 0.5" |
| Expandable | No |
| For Max. Bundle Dia. | 1/2" |
| For Minimum Bundle Diameter | 0.31" |
| For Use With | Cables, Hoses, Wires |
| Inside Dia. | 1/2" |
|---|---|
| Length | 150 ft. |
| Material | PET |
| Maximum Operating Temperature | 257°F |
| Minimum Operating Temperature | -94°F |
| Properties | Abrasion Resistant |
| Sleeve Construction | Braided |
| Wall Thickness | 0.03" |
| Wire And Cable Sleeving Closure Type | Self Wrap |
| Wire And Cable Sleeving Inside Dia. | 1/2" |
| Height (cm) | 33.02 |
|---|---|
| Length (cm) | 29.97 |
| Width (cm) | 30.23 |
| HS Code | 5808107000 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 1.422 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)