-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Sleeving |
|---|---|
| Closure Type | No Closure |
| Color | Black |
| Dia. Range (in.) | 1 1/4" to 2 3/4" |
| Expandable | Yes |
| For Max. Bundle Dia. | 2 3/4" |
| For Minimum Bundle Diameter | 1 1/4" |
| For Use With | Cables, Wires |
| Inside Dia. | 1 3/4" |
| Length | 200 ft. |
|---|---|
| Material | PET |
| Maximum Operating Temperature | 257°F |
| Minimum Operating Temperature | -103°F |
| Sleeve Construction | Braided |
| Wall Thickness | 0.03" |
| Wire And Cable Sleeving Closure Type | No Closure |
| Wire And Cable Sleeving Inside Dia. | 1 3/4" |
| Height (cm) | 12.45 |
|---|---|
| Length (cm) | 25.4 |
| Width (cm) | 25.4 |
| HS Code | 5808107000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.565 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)