-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Coiled Air Hose |
|---|---|
| Color | Yellow |
| Features | Coil Spring Guards On Both Ends |
| Fitting Size | 1/4" |
| Hose Color | Yellow |
| Hose Configuration | Coupled Assembly |
| Hose Fitting A Material | Brass |
| Hose Fitting A Size | 1/4" |
| Hose Fitting A Type | MNPT |
| Hose Fitting B Material | Brass |
| Hose Fitting B Size | 1/4" |
| Hose Fitting B Type | MNPT |
| Hose Inside Dia. | 1/4" |
|---|---|
| Hose Length | 25 ft. |
| Hose Media | Air |
| Hose Tube Material | Nylon |
| Length | 25 ft. |
| Max. Pressure | 185 psi |
| Max. Working Pressure @ 70 F | 185 psi |
| Npt Size | 1/4" |
| Outside Dia. | 0.312" |
| Pneumatic Hose Color | Yellow |
| Temp. Range | -40°F to +176°F |
| Height (cm) | 9.14 |
|---|---|
| Length (cm) | 38.1 |
| Width (cm) | 16.51 |
| HS Code | 3917330000 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 0.2475 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)