TOUGH GUY 3HGR3 Condenser Tube Brush, Single Spiral/Double Stem, Stainless Steel, 4 in Brush Lg, 1/2 in Brush Dia.

Item: AC9LNZ
Model: 3HGR3
27 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$17.43
5% off
$16.56 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Condenser Tube Brush
Application Tubes
Bristle Diameter 0.006"
Bristle Material Stainless Steel
Bristle Stiffness 4
Brush Dia. 1/2"
Brush Length 4"
Compatible Tube Material Stainless Steel
Connection Gender Female
Connection Size #12-24
Connection Type Threaded Connection
Fill Material Stainless Steel
Fill Type Stainless Steel
Handle Material Aluminum
Number Of Brushes 1
Overall Diameter 1/2"
Overall Length 6"
Product Type Tube Brush
Spiral Type Single Spiral
Stem Type Double Stem
Type Double Stem, Single Spiral

Shipping Information

Height (cm) 18.03
Length (cm) 4.06
Width (cm) 4.06
HS Code 9603908050
Country Of Origin US
Weight (kg) 0.0495

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site