-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Condenser Tube Brush |
|---|---|
| Application | Tubes |
| Bristle Diameter | 0.009" |
| Bristle Material | Stainless Steel |
| Bristle Stiffness | 4 |
| Brush Dia. | 1" |
| Brush Length | 4" |
| Compatible Tube Material | Stainless Steel |
| Connection Gender | Female |
| Connection Size | #12-24 |
| Connection Type | Threaded Connection |
|---|---|
| Fill Material | Stainless Steel |
| Handle Material | Aluminum |
| Number Of Brushes | 1 |
| Overall Diameter | 1" |
| Overall Length | 6" |
| Product Type | Tube Brush |
| Spiral Type | Single Spiral |
| Stem Type | Double Stem |
| Type | Double Stem, Single Spiral |
| Height (cm) | 17.78 |
|---|---|
| Length (cm) | 3.81 |
| Width (cm) | 3.81 |
| HS Code | 9603908050 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.072 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)