-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Compressed Air Supply Hose |
|---|---|
| Hose Color | Green |
| Hose Inside Diameter | 9/16" |
| Hose Length | 50 ft. |
| Length | 15m |
| Material | Polyester, PVC |
| Maximum Operating Temperature | 131°F |
|---|---|
| Maximum Pressure | 101 psi |
| Minimum Operating Temperature | 14°F |
| System Type | SAR System |
| Standards | EN 14594:2005 |
| Height (cm) | 33.02 |
|---|---|
| Length (cm) | 34.54 |
| Width (cm) | 17.02 |
| HS Code | 9020006000 |
|---|---|
| Country Of Origin | SE |
| Weight (kg) | 2.8125 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)