Product
$43.67 - $127.76 /unit (Ex. VAT)
Product
$648.29 - $5,439.64 /unit (Ex. VAT)
Product
$793.97 - $1,825.04 /unit (Ex. VAT)
Product
$923.25 - $7,409.72 /unit (Ex. VAT)
Product
$99.09 - $570.77 /unit (Ex. VAT)
Product
$0.84 - $1.79 /unit (Ex. VAT)
Product
$37.46 - $71.41 /unit (Ex. VAT)
Product
$3.27 - $6.54 /unit (Ex. VAT)
Product
$12.40 - $56.13 /unit (Ex. VAT)
Product
$4.86 - $9.33 /unit (Ex. VAT)
Product
$9.19 - $10.83 /unit (Ex. VAT)
Product
$3.34 - $15.13 /unit (Ex. VAT)
Product
$28.56 - $28.56 /unit (Ex. VAT)
Product
$50.93 - $72.54 /unit (Ex. VAT)
Product
$2.79 - $17.40 /unit (Ex. VAT)
Product
$2,104.69 - $13,041.86 /unit (Ex. VAT)
Product
$227.46 - $238.81 /unit (Ex. VAT)
Product
$3,327.48 - $10,293.79 /unit (Ex. VAT)
Product
$104.69 - $819.72 /unit (Ex. VAT)
Product
$2,241.41 - $3,043.21 /unit (Ex. VAT)
Product
$221.29 - $3,331.04 /unit (Ex. VAT)
Product
$156.69 - $218.34 /unit (Ex. VAT)
Product
$426.11 - $455.43 /unit (Ex. VAT)
Product
$7.69 - $3,796.30 /unit (Ex. VAT)
Product
$668.08 - $3,777.85 /unit (Ex. VAT)
Product
$514.96 - $1,604.81 /unit (Ex. VAT)
Product
$0.87 - $43.04 /unit (Ex. VAT)
Product
$518.37 - $680.13 /unit (Ex. VAT)
Product
$1,040.71 - $1,914.97 /unit (Ex. VAT)
Product
$2,176.43 - $2,574.32 /unit (Ex. VAT)
Product
$181.47 - $526.77 /unit (Ex. VAT)
Product
$829.23 - $3,527.92 /unit (Ex. VAT)
Product
$2,221.00 - $5,068.81 /unit (Ex. VAT)
Product
$883.80 - $4,254.95 /unit (Ex. VAT)
Product
$142.84 - $526.97 /unit (Ex. VAT)
Product
$82.53 - $233.80 /unit (Ex. VAT)
Product
$1,175.82 - $6,000.19 /unit (Ex. VAT)
Product
In Stock
$108.77 /unit (Ex. VAT)
Product
In Stock
$33.03 /unit (Ex. VAT)
Product
In Stock
$49.16 /unit (Ex. VAT)
Product
In Stock
$220.07 /unit (Ex. VAT)
Product
In Stock
$7.76 /unit (Ex. VAT)
Product
In Stock
$5.73 /unit (Ex. VAT)
Product
In Stock
$7.76 /unit (Ex. VAT)
Product
In Stock
$18.24 /unit (Ex. VAT)
Product
In Stock
$17.91 /unit (Ex. VAT)
Product
In Stock
$196.91 /unit (Ex. VAT)
Product
In Stock
$133.37 /unit (Ex. VAT)
1234

Description

What are air compressor pumps?
Air compressor pumps perform the act of compressing air and delivering it to an air tank or an air powered tool. They require a flywheel that works with a belt to operate the pump. These compressor pumps store energy in the form of pressurised air. They compress air into small volumes, and the compressed air is used for the desired application.
Raptor Supplies offers a wide range of air compressor pumps from brands like Ingersoll-Rand, Speedaire and Champion. Ingersoll-Rand splash lubricated air compressor pumps are provided with an overhung crankshaft that is accurately balanced to run evenly and quietly. These durable, cast iron pumps provide more than 15000 hours of trouble free service and are equipped with a copper finned intercooler that lowers the operating temperature & improves pump life. Speedaire air compressor pumps are thoroughly tested and approved at the factory. These pumps feature a cast iron, fan type flywheel that forces a 'cyclone' air blast to provide even more cooling for deep finned cylinders and multi-finned copper tube intercoolers. Choose from a broad range of air compressor pumps, available in pressure ratings ranging from 100 to 220 psi.

Uses & Applications

Air compressor pumps are used for drilling, nailing, grinding & painting jobs in machine & body shops, in addition to sandblasting, dry cleaning, car washing, air conditioning & refrigeration. They are also ideal for power plants, water purification plants, manufacturing industries, paint shops and irrigation purposes.

Working Mechanism

Air compressor pumps compress air into smaller volumes, and the compressed air is stored in a storage tank. Once the air is released, the kinetic energy of the pressurised air can be used for multiple applications. Usually, the pressure limits are set, and the compressor pressurises the air systematically once it falls below the desired limit. The compressor pump can be operated automatically for continuous & uninterrupted operation. Air compressor pumps operate via reciprocating piston action or rotary pump action.

Features

Speedaire Splash Lubricated Air Compressor Pumps:

  • These air compressor pumps are designed to cycle On / Off while providing continuous air with an 80/20 duty cycle.
  • They have an oil reservoir with a sight gauge.

Champion Splash Lubricated Air Compressor Pumps:

  • Splash lubricated air compressor pumps from Champion feature cast iron cylinders & lightweight aluminium alloy pistons for improved cooling.
  • They come with two compression rings & an oil control ring, as well as high density, high silicon, die cast aluminium alloy connecting rods.
  • These pumps are equipped with steel reed type valves for increased volumetric efficiency.
  • These air compressor pumps have a precision balanced flywheel to ensure high efficiency, high energy & power density, and long life.
  • The ductile iron overhung crankshaft features a precision-balanced design to run smoothly and quietly.
  • They have an oil level sight gauge for user convenience.

Ingersoll-Rand Splash Lubricated Air Compressor Pumps:

  • These air compressor pumps have Type 30 cast iron cylinders, heads and frames designed for continuous operation and extended pump life.
  • They are used for heavy duty industrial applications owing to the two-stage reciprocating air compressor.
  • These pumps feature finned style intercoolers between the two low pressure cylinders and the high pressure cylinder, reducing the operating temperature of the air between the first stage and second stage of the pump.

Standards & Approvals

Air compressor pumps are constructed in accordance with ISO standards to ensure improved environmental health, user safety and enhanced performance.

Frequently Asked Questions