Air Compressor PumpsSupply high to moderate pressure air for filling a gas cylinder or driving HVAC control systems or equipment. Feature rugged cast-iron / aluminium construction to withstand pressures ranging from 115 to 220 psi. Available in single- and two-stage pump models
(135 Products)
Refrigerated Compressed Air DryersUsed to suppress the dew point of compressed air by removing the last trace of moisture. Feature epoxy powder coated finish to ensure excellent abrasion and impact resistance. Can handle pressures up to 250 psi(24 Products)
Filter Regulator Lubricators (FRL)Speedaire filter regulator lubricators are ideal for protecting downstream components like cylinders and valves, from damage caused by pipe scales, rust, paints or reduced air flow to equipment. These FRLs are capable of handling pressure up to 250 psi at a maximum airflow rate of 186 cfm.(70 Products)
Pneumatic Condensate SeparatorsIntegrated with a centrifugal airflow pattern to remove bulky pollutants from the compressed air stream. Feature an auto-drain facility for automatic drainage of dirt and condensate particles. Deliver air flow rates up to 1950 cfm(9 Products)
Air GrindersSpeedaire air grinders are used for heavy grinding, porting, deburring, cutting & sanding operations, as well as high speed polishing & grinding in confined areas. They feature a maximum rotational speed of 15000 rpm at airflow of 25 cfm.(7 Products)
Air Disc SandersSpeedaire air disc sanders are designed for paint removal, shaping filler patches, weld smoothing and rust removal by using air power. They feature composite housing to withstand a maximum operating pressure of 90 psi and provide a maximum rotational speed of 16500 rpm.(3 Products)
Air Impact WrenchesSpeedaire air impact wrenches are powered by pressurised air and are capable of delivering up to 1600 blows per minute. They are ideal for high-torque applications, feature a pistol grip design with trigger actuation for comfortable operation and are available in D-handle style.(20 Products)
Air SandersSuitable for removing rust & paint, as well as to smooth out automotive parts and metalworking pieces for providing a swirl-free finish. Capable of delivering faster material removal rates, as compared to electric sanders. Offered in 0.2, 0.3, 0.4, 0.75 & 0.8 hp variants(7 Products)
Air Nibblers and ShearsUsed for precise cutting operations in thick sheet metals with minimum edge distortions. Deliver a maximum air flow rate of 21.2 cfm at full-load condition. Available in lengths of 6.937, 7.625 & 9.0625 inches(3 Products)
Air GunsSpeedaire syphon spray guns are suitable for spraying oils, solvents, cleaners, insecticides and coatings. They feature a standard nozzle, aluminium / steel body and max operating pressure of 232 psi. Sandblasting and air gun kits are also available.(57 Products)
Air RegulatorsSpeedaire air regulators are designed to control the input pressure in air lines of pneumatic tools. They feature an aluminum / zinc body capable of withstanding pressure up to 450 psi and have a maximum air flow rate of 2000 cfm.(35 Products)
Compressed Air FiltersSpeedaire compressed air filters, also known as line filters, are designed for removing contaminants from compressed air after compression. These air filters trap dirt & impurities, in addition to removing moisture, to provide better compressor airflow.(151 Products)
Oil Removal FiltersSpeedaire oil removal filters are used to eliminate oil odour & vapour, as well as trapped moisture, for better airflow in compressors. They are capable of delivering airflow up to 1668 cfm at a maximum pressure of 290 psi.(59 Products)
Air SawsGeneral- / industrial-duty reciprocating saws designed for making straight and curved cuts on metal, steel, fibreglass, wood and plastic surfaces. Capable of accessing compact spaces and carrying out operations with a single hand. Deliver full-load speeds up to 10 cfm(3 Products)
Air DrillsSpeedaire air drills offer speed, accuracy and consistent power for a range of drilling tasks using compressed air. They feature an ergonomic design for use in hard to reach and limited space applications. They are available in light, general and industrial duty rated models.(23 Products)
Air HammersSpeedaire air hammers are used for removal of slag after arc welding. They feature operating pressure of 90 psi and an air inlet port of 3/8 inch NPT.(18 Products)
Air ScrewdriversEquipped with an internal clutch adjustment and forward & reverse valves for smooth handling during light-duty assembly and repair applications. Can withstand a maximum pressure of 90 psi. Offered in pistol & straight handle options(8 Products)