Double Acting Compact Air Cylinder, 1-1/2" Bore Diameter
SPEEDAIRE
| Magnetic Piston | Stroke | Overall Length | Rod Dia. | Body Material | Mounting Type | Max. Pressure | Bore Dia. | Price |
|---|---|---|---|---|---|---|---|---|
| No | 1/4" | 2.13" | - | Stainless Steel | Basic | 200 psi | - | $198.00 |
| Non-Magnetic Piston | 1/2" | - | 5/8" | Stainless Steel | Basic | 200 psi | 1 1/2" | $104.00 |
| No | 1/2" | 2.38" | 3/8" | Stainless Steel | Basic | 200 psi | - | $198.00 |
| Non-Magnetic Piston | 1/2" | 3.01" | - | Stainless Steel | Basic | 200 psi | 1 1/2" | $192.99 |
| No | 3/4" | 2.63" | - | Stainless Steel | Basic | 200 psi | - | $198.00 |
| No | 3/4" | 3.26" | - | Stainless Steel | Basic | 200 psi | 1 1/2" | $214.43 |
| No | 1" | 2 22/25" | 3/8" | Stainless Steel | Basic | 200 psi | - | $198.00 |
| Non-Magnetic Piston | 1" | 2 22/25" | 5/8" | Stainless Steel | Basic | 200 psi | - | $108.27 |
| No | 1" | 3.51" | 3/8" | Stainless Steel | Basic | 200 psi | 1 1/2" | $214.43 |
| No | 2" | - | - | Stainless Steel | Basic | 200 psi | 1 1/2" | $224.73 |
| No | 2" | 4.51" | - | Stainless Steel | Basic | 200 psi | 1 1/2" | $244.68 |
| Non-Magnetic Piston | 3" | 4" | 5/8" | Stainless Steel | Basic | 200 psi | 1 1/2" | $89.04 |
| No | 3" | 4 22/25" | - | Stainless Steel | Basic | 200 psi | 1 1/2" | $225.14 |
| No | 3" | 5.51" | - | Stainless Steel | Basic | 200 psi | 1 1/2" | $245.89 |
| No | 4" | 5 22/25" | 3/8" | Stainless Steel | Basic | 200 psi | 1 1/2" | $234.32 |
| No | 4" | 6.51" | 3/8" | Stainless Steel | Basic | 200 psi | 1 1/2" | $246.35 |
Explore More
- KEYSHAFT
- MAXXIMA
- SIEMENS
- STAFFORD MFG
- HEIL QUAKER
- Battery Accessories
- Air Hammers
- Temporary Job Site Lights
- Flexible Hose Systems
- Continuous Flexing Cable
- ASHCROFT A Series Explosion Proof Pressure Switches, 316SS Body
- TEMPCO Screw Plug Immersion Heaters, 316 Stainless Steel Element
- MUELLER STEAM 251 Ductile Iron Simplex Basket Strainers
- ANVIL 260RISS Series Clevis Hangers With Insulation Saddle Systems
- RUD CHAIN VWBG-V Load Rings, Metric Thread, Variable Length
- APPROVED VENDOR Brass Inline Mini Ball Valve, FNPT x MNPT
- GENERAL ELECTRIC Circuit Breaker: THED Series
- ZURN Split Ring Pipe Support, Fits Brand Zurn
- MARTIN SPROCKET Bushed QD Type Roller Chain Sprockets, 50 Chain Number
- LABCONCO Cold Traps