2 Stage, Tank Mounted, Splash Lubricated, Horizontal Electric Air Compressor
SPEEDAIRE
| Free Air Cfm @ Max. Pressure | Phase | Package Type | Tank Size | Sound Level | Overall Height | Overall Length | Pump Oil Capacity | Price |
|---|---|---|---|---|---|---|---|---|
| 16.6 CFM | 1 | Fully Packaged | 80 gal. | 83 dBA | 46" | 63" | 2 qt | $5,965.62 |
| 16.6 CFM | 3 | Fully Packaged | 80 gal. | 83 dBA | 46" | 63" | 2 qt | $5,762.95 |
| 16.6 CFM | 3 | Base Model | 80 gal. | 83 dBA | 46" | 63" | 2 qt | $4,554.08 |
| 24.3 CFM | 3 | Base Model | 80 gal. | 87 dBA | 46" | 63" | 2 qt | $4,969.52 |
| 24.3 CFM | 3 | Fully Packaged | 80 gal. | 87 dBA | 46" | 63" | 2 qt | $6,171.94 |
| 34.1 CFM | 3 | Base Model | 120 gal. | 86 dBA | 54" | 69" | 4 qt | $7,136.56 |
| 34.1 CFM | 3 | Fully Packaged | 120 gal. | 86 dBA | 54" | 69" | 4 qt | $7,952.68 |
| 34.1 CFM | 3 | Base Model | 120 gal. | 89 dBA | 54" | 69" | 4 qt | $7,076.62 |
| 50 CFM | 3 | Fully Packaged | - | 89 dBA | 54" | 69" | 4 qt | $9,264.47 |
| 50 CFM | 3 | Base Model | 120 gal. | - | 54" | 69" | 4 qt | $8,231.94 |
| 50 CFM | 3 | Base Model | 120 gal. | 89 dBA | 54" | 69" | 4 qt | $8,294.47 |
Explore More
- DURA-SHELF
- KEN FORGING
- KEYSHAFT
- MAHLE
- Totes
- AC Gearmotors
- Bit Sets
- Automotive Lamps and Bulbs
- Current Transducers
- DESTACO 807 Series Pneumatic Toggle Clamps
- LOUISVILLE FM1500 Series Fiberglass Twin Front Ladders
- DESTACO 385-M Series Pull Action Latch Clamps
- GLOBE SCIENTIFIC Label Sheets, Cryo, 24 x 13 mm Size
- BANJO FITTINGS Centrifugal Pump Head
- DORIAN Knurl Wheel D Series
- SCOTSMAN Washers
- JOHNSON CONTROLS VA7800 Series Electric Valve Actuators
- KIMBLE CHASE Stem Powder Addition Funnels