| Number Of Stages | Number Of Cylinders | Maximum Output Power | Flywheel Diameter | Pump Speed | Oil Capacity | Overall Height | Overall Width | Price |
|---|---|---|---|---|---|---|---|---|
| 1 | 1 | 1/2 hp | 12 5/8" | 525 RPM | 6 fl. oz. | 17.43" | 14.18" | $793.99 |
| 1 | 1 | 1 hp | 6" | 820/1135/1425 RPM | 8 oz. | 10 1/2" | 7" | $691.90 |
| 1 | 2 | 2 hp | 10" | 955 RPM | 8.5 oz. | 11 1/4" | 7" | $648.29 |
| 1 | 2 | 3 hp | 10" | 1100 RPM | 8.5 oz. | 11 1/4" | 7" | $783.61 |
| 1 | 4 | 5 hp | 14 1/2" | - | 24 oz. | 13" | 20" | $951.26 |
| 2 | 2 | 5 hp | 16 1/2" | - | 16 oz. | 15 2/5" | 21.7" | $1,678.42 |
| 2 | 2 | 5 hp | 16 1/2" | 700 RPM | 64 fl. oz. | 22 1/4" | 18" | $2,509.17 |
| 2 | 2 | 7.5 hp | 16 1/2" | 1020 RPM | 64 fl. oz. | 24 3/4" | 18" | $2,337.06 |
| 2 | 4 | - | - | 685 RPM | 4 qt | 21 1/2" | 25" | $4,291.77 |
| 2 | 4 | 15 hp | 19 3/8" | 1020 RPM | 1 gal. | 24 1/2" | 28.37" | $5,439.64 |
Description
Speedaire splash lubricated air compressor pumps offer compressed air to power tools and equipment. These two-stage pumps are suitable for mounting on baseplates or on tanks, particularly constructed for air compressor service. Choose from a range of these air compressor pumps, available in 3/4, 3/8, 1.25 and 1/2 Inch NPT sizes.
Working Mechanism
- These compressors have inlet & outlet valves and a flywheel that rotates in the counterclockwise direction.
- As the flywheel rotates, it draws air in through an inlet port, which traps between the flywheel and the casing.
- As the flywheel rotates and continues to turn, the air volume between them decreases, causing compression.
- The compressed air is then forced out through outlet valves into a storage tank.
Features
- They feature cast iron construction for structural rigidity and high mechanical strength.
- These pumps have splash lubrication, eliminating the need for additional equipment.
- They have stainless steel or Swedish Steel reed / disc valves that ensure increased volumetric & pump efficiency.
- These Speedaire air compressors are equipped with a flywheel for superior balance and vibration damping.
- They are available in 1 and 2-stage variants.
Frequently Asked Questions
- The basic difference between a 1-stage and 2-stage air compressor is the number of compression stages. Air is compressed once in a 1-stage compressor, while it is compressed twice (for doubling the pressure) in a 2-stage compressor.
- Users should check whether they require reciprocating or rotary-type pumps and whether the applications require a single-stage or multi-stage operation.
- They should also verify the power rating of an air compressor in horsepower (hp). Higher the horsepower, the higher the cost. So, choose the power rating according to application requirements.
- Specific applications require a specific amount of air pressure and airflow rate. Maximum air pressure and rate & volume of airflow offered by an air compressor pump should match the application before purchasing. CFM (cubic feet per minute) denotes the maximum quantity of air a compressor can produce at a preset pressure level.
- These air compressors can operate under pressures ranging from 115 to 175 psi.
Explore More
- INNOTEX
- KEYSHAFT
- CURRENT
- HESSAIRE
- REED MANUFACTURING
- Rotary Broach Holder Accessories
- Hex Spacers
- Conduit
- Sensing Probes
- Aluminum Expanded Sheets
- CONDOR Chemical Resistant Sleeve Aprons
- CONDOR Hemmed Inspection Women White Gloves
- LOC-LINE Acid Resistant NPT Connectors
- GLOBE SCIENTIFIC Label Rolls, Cryo, Direct Thermal, 38 x 13 mm Size
- ANVIL 260 Series Adjustable Clevis Hangers, Carbon Steel
- APPROVED VENDOR 1" Pin Dia. Grade 18-8 Stainless Steel Spiral Vent Pull Out Dowel Pins
- APPROVED VENDOR 1/4"-20 Coarse Stainless Steel T-Nuts For Wood
- TPI CORP. Fan Blades
- KEO Combined Drills And Countersinks, Plain Type, 60 Degrees Countersink Angle, T15 High Speed Steel