Splash Lubricated Air Compressor Pump
INGERSOLL-RAND

Number Of Stages Maximum Output Power Number Of Cylinders Pump Speed Flywheel Diameter Overall Width Free Air Cfm @ Max. Pressure Number Of Grooves Price
1 3 hp 2 1200 RPM 12 1/2" 13" 10.3 CFM 1 $923.25
1 5 hp 2 1000 RPM 14 1/2" 15" 16.3 CFM @ 135 psi 1 $1,003.15
2 5 hp 1 1500 RPM - 15" 17 CFM 1 $2,769.31
2 5 hp 2 1575 RPM - 18.18" 15 CFM 1 $1,822.18
2 5 hp, 7.5 hp 2 1600 RPM 13 1/2" 19.68" 16.8/24 CFM 1 $2,652.01
2 7.5 hp, 10 hp 2 1050 RPM 17 9/16" 27.62" 16/27/35 CFM 1 $5,038.21
2 10 hp, 15 hp 2 1100 RPM 17 1/2" 26 1/2" 37/50 CFM 2 $7,409.72

Description

Ingersoll-Rand splash lubricated air compressor pumps have Type 30 cast-iron cylinders, heads and frames designed for continuous operation and extended pump life. These pumps are used for heavy duty industrial applications owing to the two-stage reciprocating air compressor. They are provided with an overhung crankshaft which is accurately balanced to run evenly and quietly, a durable cast iron pump which provides more than 15000 hours of trouble-free service and a 100% copper finned intercooler that lowers the operating temperature & improves pump life. Choose from a broad range of Ingersoll-Rand pumps, available in 135 and 175 PSI pressure variants on Raptor Supplies.