-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Heat Shrink Tubing |
|---|---|
| I.d. After Shrinking | 0.187" |
| I.d. Before Shrinking | 3/8" |
| Length | 6" |
| Max. Voltage | 800V |
| Shrink Temp. | 250°F |
|---|---|
| Temp. Range | -131°F to +275°F |
| Wall Thickness After Shrinking | 0.031" |
| Wall Type | Thin Wall |
| Width | 3/8" |
| Height (cm) | 17.78 |
|---|---|
| Length (cm) | 18.42 |
| Width (cm) | 18.42 |
| HS Code | 3926909980 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0292 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)