-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Heat Shrink Tubing |
|---|---|
| Adhesive Lined | Yes |
| Color | Black |
| Dielectric Strength | 800V |
| Features | Moisture Seal Protection |
| Flame Retardant | Yes |
| I.d. After Shrinking | 1/4" |
| I.d. Before Shrinking | 1/2" |
| Length | 6" |
| Material | Polyolefin, Adhesive |
| Max. Temp. Rating | 230°F |
| Max. Voltage | 800V |
| Min. Shrink Temp. | 250°F |
|---|---|
| Min. Temp. Rating | -67°F |
| Package Style | Individual Pieces |
| Shrink Ratio | 2:1 |
| Shrink Temp. | 250°F |
| Shrink Tubing Properties | Abrasion Resistant, Acid And Alkali Resistant |
| Temp. Range | -67°F to +230°F |
| Tubing Wall Type | Thin Wall |
| Use With Wire Size | 6 AWG to 1 AWG |
| Wall Thickness After Shrinking | 0.03" |
| Wall Type | Thin Wall |
| Standards | CSA CERTIFIED, ROHS 2011/65/EU, SAE AS23053/4, UL LISTED |
| Height (cm) | 17.78 |
|---|---|
| Length (cm) | 18.42 |
| Width (cm) | 18.42 |
| HS Code | 3926909980 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)