-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Dielectric Union |
|---|---|
| Application | Non-Potable Water, Steam |
| Basic Fitting Shape | Union |
| Basic Pipe Fitting Material | Metal |
| Basic Pipe Fitting Shape | Union |
| Body Finish | Galvanized |
| Dielectric Union Lead Free Designation | Lead Free |
| Finish/coating | Zinc Plated Galvanized |
| Fitting Side A Gender | Female |
| Fitting Side A Material | Steel |
| Fitting Side A Nominal Pipe Size | 1" |
| Fitting Side A Type | NPT |
| Fitting Side B Finish/coating | Zinc Plated Galvanized |
| Fitting Side B Gender | Female |
| Fitting Side B Material | Steel |
| Fitting Side B Nominal Pipe Size | 1" |
| Fitting Side B Type | NPT |
|---|---|
| Gasket Material | Buna N |
| Hex Size | 2 1/4" |
| Insulator Material | Polysulfone |
| Low Lead Certified Standard | Nsf/Ansi 372 |
| Low Lead Compliance Level | Certified |
| Max. Pressure | 250 psi |
| Max. Temp. | 180°F |
| Maximum Operating Pressure | 250 psi |
| Nut Material Finish | Galvanized Steel , Zinc Plated |
| Overall Length | 2 1/2" |
| Pipe Fitting Material | Malleable Iron |
| Pipe Size | 1" |
| Specific Fitting Shape | Dielectric Union |
| Temperature Range | 33°F to 180°F |
| Standards | ANSI B16.39 |
| Height (cm) | 5.23 |
|---|---|
| Length (cm) | 4.11 |
| Width (cm) | 4.11 |
| HS Code | 7307193060 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.45 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)