-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Dielectric Union |
|---|---|
| Adapter Material | Malleable Iron |
| Gasket Material | Buna N |
| Gasket Maximum Pressure | 250 psi |
| Gasket Maximum Temperature | 180°F |
| Inlet Material | Malleable Iron |
| Inlet Size | 1 1/2" |
| Inlet Thread Type | NPT |
| Inlet Type | Female Threaded |
| Insulation Material | Polysulfone |
| Lead | Not Present |
| Max. Pressure | 250 psi |
|---|---|
| Max. Working Pressure | 250 psi |
| Nut Material | Malleable Iron |
| Outlet Connection | Female Threaded |
| Outlet Material | Malleable Iron |
| Outlet Size | 1 1/2" |
| Outlet Type | Female Threaded |
| Series | LF3004 |
| Type | Kit |
| Working Temp. | 180°F |
Dielectric Union, 1 1/2 Inch Inlet, 250 Psi Max. Pressure
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
|---|---|
| Weight (kg) | 1.251 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)