-
Select Country
- Source Now
Get it by Monday, Feb 9
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Heat Shrink Tubing |
|---|---|
| Adhesive Lined | Yes |
| Color | Black |
| Dielectric Strength | 800V |
| Features | Moisture Seal Protection |
| Flame Retardant | Yes |
| I.d. After Shrinking | 1" |
| I.d. Before Shrinking | 2" |
| Length | 4 ft. |
| Length (straight Wireway) | 4 ft. |
| Material | Polyolefin With Adhesive |
| Max. Temp. Rating | 230°F |
| Max. Voltage | 600V |
| Min. Shrink Temp. | 250°F |
| Min. Temp. Rating | -67°F |
| Package Style | Individual Pieces |
|---|---|
| Shrink Ratio | 2:1 |
| Shrink Tube Material Type | Flexible |
| Shrink Tubing Adhesive Lined | Yes |
| Shrink Tubing I.d. Before Shrinking | 2" |
| Shrink Tubing Length | 4 ft. |
| Shrink Tubing Properties | Abrasion Resistant, Acid And Alkali Resistant |
| Shrink Tubing Wall Type | Thin Wall |
| Temp. Range | -67°F to +230°F |
| Tubing Wall Type | Thin Wall |
| Use Shrink Tubing With Wire Size | 500 kcmil to 1000 kcmil |
| Use With Wire Size | 500 mcm to 1000 mcm |
| Wall Thickness After Shrinking | 0.06" |
| Wall Type | Thin Wall |
| Standards | CSA CERTIFIED, ROHS 2011/65/EU, SAE AS23053/4, UL LISTED |
| Height (cm) | 10.16 |
|---|---|
| Length (cm) | 121.92 |
| Width (cm) | 10.16 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 1.782 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)