-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Low Oil Guard |
|---|---|
| For Use With | Ingersoll Rand Type 30 Air Compressors |
| Function | Prevents Air Compressor From Starting When Oil Is Too Low |
|---|---|
| Shaft Size | 3/4" |
| Height (cm) | 8.38 |
|---|---|
| Length (cm) | 18.8 |
| Width (cm) | 11.94 |
| HS Code | 8536509065 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.36 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)