-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Pilot Assembly |
|---|---|
| Bracket Type | Universal |
| Compatible Ignition System Type | Spark Intermittent Pilot |
| Compatible With Brand | Universal |
| Compatible With Series | Universal |
| Electrical Connection Type | Hardwired |
| For Fuel Type | LP, Natural Gas |
| Gas Type | Liquid Propane, Natural Gas |
| Includes | Mounting Hardware |
| Input Voltage | 24V |
| Lead Length | 72" |
| Length | 2 1/4" |
|---|---|
| Overall Length | 2 1/4" |
| Probe Length | 72" |
| Probe Mounting Type | Not Applicable |
| Probe Tip Angle | Straight |
| Product Type | Flame Sensor |
| Replacement For Oem Brand | Universal |
| Replacement Type | Universal |
| Special Information | Adjustable Tip And Mounting Bracket |
| Tip Style | Round |
| Type | Universal Ignitor/Sensor Assembly |
| Height (cm) | 10.16 |
|---|---|
| Length (cm) | 6.6 |
| Width (cm) | 4.83 |
| HS Code | 8511906040 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.0585 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)