-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Nut |
|---|---|
| Application | Chemicals |
| Basic Pipe Fitting Material | Plastic |
| Basic Pipe Fitting Shape | Nut |
| Body Material | PFA |
| Connection Type | Flare |
| Flare Type | 45° |
|---|---|
| Max. Operating Pressure | 125 psi |
| Max. Pressure | 150 psi |
| Specific Pipe Fitting Shape | Nut |
| Temp. Range | 0°F to +266°F |
| Tube Size | 3/4" |
| Height (cm) | 3.81 |
|---|---|
| Length (cm) | 3.18 |
| Width (cm) | 3.81 |
| HS Code | 3917400090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.036 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)