-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Nut |
|---|---|
| Application | Chemicals |
| Basic Pipe Fitting Material | Plastic |
| Basic Pipe Fitting Shape | Nut |
| Body Material | PFA |
| Compatible Tube Size (od) | 3/8" |
| Connection Type | Flare |
| Fitting Connection Type | Flared |
| Fitting Material | PFA |
| Flare Angle | 45° |
| Flare Type | 45° |
|---|---|
| Max. Operating Pressure | 125 psi |
| Max. Pressure | 225 psi |
| Maximum Operating Temperature | 266°F |
| Minimum Operating Temperature | 0°F |
| Overall Length | 1" |
| Specific Fitting Shape | Nut |
| Specific Pipe Fitting Shape | Nut |
| Temp. Range | 0°F to +266°F |
| Tube Size | 3/8" |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
| HS Code | 3917400090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.018 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)