-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Jaw Coupling Spider |
|---|---|
| Angular Misalignment | 1° |
| Center Hole | Solid |
| Chemical Resistance | Poor |
| Color | Black |
| Compatible Hub Manufacturer Part Number | L225 |
| Coupling Size | L225 |
| Coupling Weight (lb.) | 0.41" |
| Durometer Hardness | 80A |
| Element Durometer | 80A |
| Element Type | Jaw Coupling Insert |
| Fail Safe | Yes |
| Fluid Resistant | Good |
| For Maximum Hub Bore | 2 5/8" |
| For Misalignment Type | Angular, Parallel |
| Height | 5" |
| Horsepower @ 100 Rpm | 3.7 hp |
| Horsepower @ Rpm | 135 Hp @ 1800 Rpm, 269 Hp @ 3600 Rpm, 90 Hp @ 1200 Rpm |
| Hp Rating @ 100 Rpm | 3 7/10 hp |
| Hp Rating @ 1150 Rpm | 42.7 hp |
| Hp Rating @ 1200 Rpm | 44 hp |
| Hp Rating @ 1750 Rpm | 64.97 hp |
| Hp Rating @ 1800 Rpm | 67 hp |
| Hp Rating @ 300 Rpm | 11 hp |
| Hp Rating @ 3450 Rpm | 128.09 hp |
| Hp Rating @ 3600 Rpm | 133 hp |
| Hp Rating @ 50 Rpm | 1.86 hp |
| Hp Rating @ 690 Rpm | 25.62 hp |
| Hp Rating @ 870 Rpm | 32.3 hp |
|---|---|
| Jaw Type | Straight |
| Length | 5" |
| Material | Black, Buna N |
| Max. Angular Misalignment | 1° |
| Max. Parallel Misalignment | 0.015" |
| Max. Speed | 4600 RPM |
| Maximum Operating Temperature | 212°F |
| Minimum Operating Temperature | -40°F |
| Operating Temp. Range | -40°F to +212°F |
| Outside Dia. | 4.97" |
| Outside Diameter | 4 31/32" |
| Parallel Misalignment | 0.015" |
| Product Type | L-Jaw Solid Center Spider |
| Rated Torque | 2340 lbs.-in. |
| Resistance Properties | Oil Resistant |
| Serviceable Temp. Range (f) | -40°F to +212°F |
| Shaft Dia. Range (in.) | 3/4" to 2 5/8" |
| Size | L225 |
| Spider Material | Buna N |
| Spider Type | Solid Center Spider |
| Spider Width | 22/25" |
| System Of Measurement | Imperial |
| Thickness | 7/8" |
| Torque | 2340 lbs.-in. |
| Type | Buna N Rubber Spider |
| Width | 22/25" |
| Zero Backlash | No |
| Height (cm) | 2.29 |
|---|---|
| Length (cm) | 12.7 |
| Width (cm) | 12.7 |
| HS Code | 8483908040 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.18 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)