-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Jaw Coupling Spider |
|---|---|
| Accommodates | 1/2 Degree Angular And 0.015" Of Parallel Misalignment |
| Angular Misalignment | 0.5° |
| Application | Cranes, Generators, Mills |
| Center Hole | 0.46" |
| Chemical Resistance | Excellent |
| Color | White |
| Compatible Hub Manufacturer Part Number | L070 |
| Coupling Size | L070 |
| Durometer Hardness | 55D |
| Element Durometer | 55D |
| Element Type | Jaw Coupling Insert |
| Fail Safe | Yes |
| Fluid Resistant | Excellent |
| For Maximum Hub Bore | 3/4" |
| For Minimum Hub Bore | 1/4" |
| For Misalignment Type | Angular, Parallel |
| For Motion Type | Start And Stop |
| Horsepower @ 100 Rpm | 0.18 hp |
| Horsepower @ Rpm | 2.2 Hp @ 1200 Rpm, 3.3 Hp @ 1800 Rpm, 6.5 Hp @ 3600 Rpm |
| Hp Rating @ 100 Rpm | 9/50 hp |
| Hp Rating @ 1200 Rpm | 2.1 hp |
| Hp Rating @ 1800 Rpm | 3.3 hp |
| Hp Rating @ 300 Rpm | 0.5 hp |
| Hp Rating @ 3600 Rpm | 6.5 hp |
| Jaw Type | Straight |
|---|---|
| Material | Hytrel |
| Max. Angular Misalignment | 0.25° |
| Max. Parallel Misalignment | 0.015" |
| Max. Speed | 14000 RPM |
| Maximum Operating Temperature | 250°F |
| Minimum Operating Temperature | -60°F |
| Oil Resistance | Excellent |
| Operating Temp. Range | -60°F to +250°F |
| Outside Dia. | 1 9/25" |
| Outside Diameter | 1 23/64" |
| Parallel Misalignment | 0.015" |
| Product Type | L-Jaw Solid Center Spider |
| Rated Torque | 114 lbs.-in. |
| Resistance Properties | Chemical Resistant, Oil Resistant |
| Serviceable Temp. Range (f) | -60°F to 250°F |
| Size | L070 |
| Spider Material | Hytrel |
| Spider Type | Open Center Spider |
| Spider Width | 11/25" |
| System Of Measurement | Imperial |
| Thickness | 11/25" |
| Torque | 114 lbs.-in. |
| Type | Hytrel Spider |
| Zero Backlash | No |
| Height (cm) | 3.56 |
|---|---|
| Length (cm) | 12.7 |
| Width (cm) | 7.62 |
| HS Code | 3926909980 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.09 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)