TB WOODS L190H 12265 L-Jaw Solid Center Spider, Hytrel, White, L190 Size, 4.47 inch Outer Dia.

Item: AA8TYL
Model: L190H
Cross Ref: 1A927 / 12265
26 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$214.10
5% off
$203.40 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Jaw Coupling Spider
Accommodates 1/2 Degree Angular And 0.015" Of Parallel Misalignment
Angular Misalignment 0.5°
Application Cranes, Generators, Mills
Center Hole 1.312"
Chemical Resistance Excellent
Color White
Compatible Hub Manufacturer Part Number L190
Coupling Size L190
Durometer Hardness 55D
Element Durometer 55D
Element Type Jaw Coupling Insert
Fail Safe Yes
Fluid Resistant Excellent
For Maximum Hub Bore 2 1/8"
For Min. Hub Bore 3/4"
For Misalignment Type Angular, Parallel
For Motion Type Start And Stop
Horsepower @ 100 Rpm 7.4 hp
Horsepower @ Rpm 134 Hp @ 1800 Rpm, 267 Hp @ 3600 Rpm, 89 Hp @ 1200 Rpm
Hp Rating @ 100 Rpm 7 2/5 hp
Hp Rating @ 1200 Rpm 89 hp
Hp Rating @ 1800 Rpm 134 hp
Hp Rating @ 300 Rpm 20 hp
Hp Rating @ 3600 Rpm 266 hp
Jaw Type Straight
Material Hytrel
Max. Angular Misalignment 0.25°
Max. Parallel Misalignment 0.015"
Max. Speed 5000 RPM
Maximum Operating Temperature 250°F
Minimum Operating Temperature -60°F
Oil Resistance Excellent
Operating Temp. Range -60°F to +250°F
Outside Dia. 4.47"
Outside Diameter 4 15/32"
Parallel Misalignment 0.015"
Product Type L-Jaw Solid Center Spider
Rated Torque 4680 lbs.-in.
Resistance Properties Chemical Resistant, Oil Resistant
Serviceable Temp. Range (f) -60°F to 250°F
Size L190
Spider Material Hytrel
Spider Type Open Center Spider
Spider Width 22/25"
System Of Measurement Imperial
Thickness 7/8"
Torque 4680 lbs.-in.
Type Hytrel Spider
Zero Backlash No

Shipping Information

Height (cm) 4.83
Length (cm) 11.43
Width (cm) 11.43
HS Code 8483908040
Country Of Origin US
Weight (kg) 0.135

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site