-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Classic Barrier Rope |
|---|---|
| End Type | Rope Ends Not Included |
| Length | 6" |
| Material | Naugahyde |
|---|---|
| Rope Color | Walnut Brown |
| Rope Dia. | 1 1/2" |
Tensabarrier ROPE-NAUG-47-06/0-X-XXXX-XX classic barrier rope is an elegant and durable solution for crowd control and access management in both industrial and commercial settings. Made from high-quality naugahyde, this 6-inch long barrier rope offers superior strength and durability, ensuring long-lasting use in high-traffic areas. Its 1.5-inch diameter provides a sturdy yet flexible design that is easy to handle and install.
With its rich walnut brown color, ROPE-NAUG-47-06/0-X-XXXX-XX adds a professional and polished appearance to any setting, making it ideal for use in events, theaters, retail environments, or corporate facilities. The rope’s end style is customizable, allowing users to select their preferred rope ends (sold separately) for seamless integration with various Tensabarrier posts or other systems. Whether used in industrial or commercial applications, this naugahyde rope offers a reliable and professional solution for effective crowd management.
| Height (cm) | 20.32 |
|---|---|
| Length (cm) | 40.64 |
| Width (cm) | 30.48 |
| HS Code | 5607909000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 3.15 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)