-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Classic Barrier Rope |
|---|---|
| Display Qty | 1 |
| End Cap Style | No End Cap Included |
| End Type | Rope Ends Not Included |
| Length | 6" |
| Material | Velour |
|---|---|
| Overall Length | 6 ft. |
| Rope Color | Red |
| Rope Dia. | 1 1/2" |
| Rope Material | Velour |
Tensabarrier ROPE-VELR-22-06/0-X-XXXX-XX is a premium crowd management solution designed for industrial and commercial environments where both functionality and aesthetics are paramount. This 6-inch classic barrier rope, identifiable by its unique MPN, combines robust construction with a luxurious velour finish in a striking red color, ensuring high visibility and an upscale appearance.
Engineered with a substantial 1.5-inch diameter, this rope component offers excellent crowd guidance properties while maintaining a sophisticated look. The velour material not only provides a plush feel but also ensures durability in high-traffic areas, making it ideal for manufacturing facilities, warehouses, and industrial showrooms.
The compact 6-inch length of this Tensabarrier product allows for precise and flexible barrier configurations, particularly useful in space-constrained environments or where frequent reconfigurations are necessary. Its versatility is further enhanced by the absence of pre-attached rope ends, enabling facility managers to customize their setup with compatible hardware that best suits their specific requirements and safety protocols.
| Height (cm) | 20.32 |
|---|---|
| Length (cm) | 40.64 |
| Width (cm) | 30.48 |
| HS Code | 5607909000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.035 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)