NIBCO NL95H08 T-585-70-66 Two Piece Ball Valve, Female NPT Thread, 3/4 Inch Size, Stainless Steel Trim, Bronze

Item: AD4CUH
Model: NL95H08
Cross Ref: 41E376 / T-585-70-66
18 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$125.39
10% off
$112.85 /unit (ex. VAT)
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
Item Ball Valve
3-a Compliance Not Rated
Agency Compliance Not Rated
Ansi Flange Class Not Applicable
Average Surface Roughness Not Applicable
Ball Material Stainless Steel
Ball Port Style Full Port
Ball Valve Product Group Manual
Body Material Bronze
Body Style Inline
Connection Gender - Side 1 Female
Connection Gender Side 2 Female
Connection Size - Side 1 3/4"
Connection Size - Side 2 3/4"
Connection Type FNPT x FNPT
Connection Type - Side 1 NPT
Connection Type - Side 2 NPT
For Media Water
Handle Lever
Handle Color Blue
Handle Finish Clear Chromate Plastisol Coated, Zinc Plated
Handle Height 2 1/4"
Handle Material Zinc Plated Steel
Handle Type Lever
Included Mounting Not Applicable
Manufacturer Warranty 5 yrs.
Max. Pressure 600 psi WOG
Max. Pressure (cwp) 600 psi
Max. Pressure (steam) 600 psi
Max. Pressure For Combustible Gas Not Rated
Max. Steam Pressure 150 psi WSP
Media Temp. Range -20°F to +400°F
Media Temperature Range -20°F to +400°F
Nominal Valve Size 3/4"
Number Of Pieces 2
Overall Length 2.94"
Pipe Schedule Compatibility Not Applicable
Pipe Size 3/4"
Port Full
Pressure For Water 600 psi WOG
Seal Material PTFE
Seat Material PTFE
Standards Mss Sp-110
Stem Material Stainless Steel
Stem Type Blowout Resistant
Temp. Range -20°F to +400°F
Vacuum Service Rating Not Applicable
Valve Body Style Straight
Valve Construction Two-Piece
Vented Ball Valve Vented

Shipping Information

Height (cm) 7.62
Length (cm) 16
Width (cm) 8.13
HS Code 8481801085
Country Of Origin US
Weight (kg) 0.594

Other Also Viewed

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site