-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Ball Valve |
|---|---|
| 3-a Compliance | Not Rated |
| Agency Compliance | Not Rated |
| Ansi Flange Class | Not Applicable |
| Average Surface Roughness | Not Applicable |
| Ball Material | Stainless Steel |
| Ball Port Style | Full Port |
| Ball Valve Product Group | Manual |
| Body Material | Bronze |
| Body Style | Inline |
| Connection Gender - Side 1 | Female |
| Connection Gender Side 2 | Female |
| Connection Size - Side 1 | 1 1/2" |
| Connection Size - Side 2 | 1 1/2" |
| Connection Type | FNPT x FNPT |
| Connection Type - Side 1 | NPT |
| Connection Type - Side 2 | NPT |
| For Media | Water |
| Handle | Lever |
| Handle Color | Blue |
| Handle Finish | Clear Chromate Plastisol Coated, Zinc Plated |
| Handle Height | 3 4/25" |
| Handle Material | Zinc Plated Steel |
| Handle Type | Lever |
| Included Mounting | Not Applicable |
| Manufacturer Warranty | 5 yrs. |
|---|---|
| Max. Pressure | 600 psi WOG |
| Max. Pressure (cwp) | 600 psi |
| Max. Pressure (steam) | 600 psi |
| Max. Pressure For Combustible Gas | Not Rated |
| Max. Steam Pressure | 150 psi WSP |
| Media Temp. Range | -20°F to +400°F |
| Media Temperature Range | -20°F to +400°F |
| Nominal Valve Size | 1 1/2" |
| Number Of Pieces | 2 |
| Overall Length | 4.72" |
| Pipe Schedule Compatibility | Not Applicable |
| Pipe Size | 1 1/2" |
| Port | Full |
| Pressure For Water | 600 psi WOG |
| Seal Material | PTFE |
| Seat Material | PTFE |
| Standards | Mss Sp-110 |
| Stem Material | Stainless Steel |
| Stem Type | Blowout Resistant |
| Temp. Range | -20°F to +400°F |
| Vacuum Service Rating | Not Applicable |
| Valve Body Style | Straight |
| Valve Construction | Two-Piece |
| Vented Ball Valve | Vented |
| Height (cm) | 10.67 |
|---|---|
| Length (cm) | 24.64 |
| Width (cm) | 12.7 |
| HS Code | 8481801085 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.1807 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)