-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Classic Barrier Rope |
|---|---|
| Display Qty | 1 |
| End Cap Style | No End Cap Included |
| End Type | Rope Ends Not Included |
| Length | 6" |
| Material | Velour |
|---|---|
| Overall Length | 6 ft. |
| Rope Color | Green |
| Rope Dia. | 1 1/2" |
| Rope Material | Velour |
Tensabarrier ROPE-VELR-29-06/0-X-XXXX-XX classic barrier rope is a premium solution for elegant and effective crowd control in professional environments. Made from high-quality velour, this 6-inch dark green rope provides a luxurious and visually appealing option for access management. Its 1.5-inch diameter ensures a sturdy and reliable barrier while maintaining a sleek, professional appearance.
Designed to be both functional and stylish, ROPE-VELR-29-06/0-X-XXXX-XX is ideal for use in theaters, galleries, event spaces, and corporate venues where aesthetics and crowd management are equally important. The velour material not only offers a soft, plush texture but also provides durability for repeated use in high-traffic areas. This rope can be easily customized with a variety of rope ends (sold separately), allowing seamless integration with Tensabarrier posts or other systems.
| Height (cm) | 20.32 |
|---|---|
| Length (cm) | 40.64 |
| Width (cm) | 30.48 |
| HS Code | 5607909000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 3.15 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)