-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Classic Barrier Rope |
|---|---|
| Display Qty | 1 |
| End Cap Style | No End Cap Included |
| End Type | Rope Ends Not Included |
| Length | 6" |
| Material | Velour |
|---|---|
| Overall Length | 6 ft. |
| Rope Color | Maroon |
| Rope Dia. | 1 1/2" |
| Rope Material | Velour |
Tensabarrier ROPE-VELR-43-06/0-X-XXXX-XX classic post rope offers an elegant crowd control solution for high-traffic areas. This velour maroon rope creates a sophisticated barrier system ideal for theaters, museums, and event venues. Its durable construction ensures longevity, while the luxurious velour finish adds a premium touch to any space.
Tensabarrier classic posts allow for easy and secure attachment, seamlessly integrating into existing setups. This model effectively enhances both aesthetics and safety, making it particularly suitable for upscale environments. By combining robust performance with stylish design, the ROPE-VELR-43-06/0-X-XXXX-XX adds a sense of exclusivity to your space while efficiently managing foot traffic, making it an ideal choice for venues that prioritize both functionality and appearance.
| Height (cm) | 20.32 |
|---|---|
| Length (cm) | 40.64 |
| Width (cm) | 30.48 |
| HS Code | 5607909000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.81 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)