-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Replacement Tube Assembly |
|---|---|
| Accessory Type | Metering |
| Compatible With Brand | Chem-Tech |
| Compatible With Grainger Part Number | 3HHF1, 3HHF5, 4RZK1 |
| Compatible With Manufacturer Model Number | Xp007Lahxg19, Xp007Lfhxg19, Xp008Lvhxg19 |
| Compatible With Series | XP Series |
| Connection Size | 1/4" |
|---|---|
| Display Qty | 1 |
| Includes | Clamps And Fittings, Nut, Sleeve |
| Material | Norprene |
| Product Type | Pump Head Tubing |
Pulsafeeder NC90XX2HPA-XXXXX replacement tube assembly is a meticulously crafted component designed to enhance the efficiency and reliability of your AC9LUU equipment. Crafted with precision engineering and premium materials, this replacement tube assembly offers a perfect fit, ensuring seamless integration and optimal performance. Its durable construction guarantees long-lasting reliability, while its optimized design contributes to improved system efficiency.
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 7.62 |
| Width (cm) | 27.43 |
| HS Code | 3917330000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0405 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)