-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Classic Barrier Rope |
|---|---|
| Display Qty | 1 |
| End Cap Style | No End Cap Included |
| End Type | Rope Ends Not Included |
| Length | 6" |
| Material | Twisted |
|---|---|
| Overall Length | 6 ft. |
| Rope Color | Red |
| Rope Dia. | 1 1/2" |
| Rope Material | Polypropylene |
Tensabarrier ROPE-TWST-21-06/0-X-XXXX-XX classic barrier rope is a robust and visually appealing solution for effective crowd control in professional environments. This 6-inch twisted red rope is designed with a 1.5-inch diameter, offering both durability and flexibility for repeated use in busy, high-traffic areas. The twisted construction not only enhances its strength but also adds a sophisticated aesthetic, making it ideal for venues that require a balance of function and style.
With its vibrant red color, ROPE-TWST-21-06/0-X-XXXX-XX ensures excellent visibility, making it an excellent choice for areas where clear crowd guidance is needed, such as events, theaters, and corporate spaces. The rope is designed for easy customization with various rope ends (sold separately), allowing it to seamlessly integrate with Tensabarrier posts or other barrier systems.
| Height (cm) | 20.32 |
|---|---|
| Length (cm) | 40.64 |
| Width (cm) | 30.48 |
| HS Code | 5607909000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.0575 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)