-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Classic Barrier Rope |
|---|---|
| Display Qty | 1 |
| End Cap Style | No End Cap Included |
| End Type | Rope Ends Not Included |
| Length | 6" |
| Material | Naugahyde |
|---|---|
| Overall Length | 6 ft. |
| Rope Color | Black |
| Rope Dia. | 1 1/2" |
| Rope Material | Naugahyde |
Tensabarrier ROPE-NAUG-33-06/0-X-XXXX-XX classic barrier rope is a robust and stylish solution for crowd control and queue management in industrial and commercial settings. This 6-inch long rope, made from durable naugahyde, offers a professional and clean appearance while withstanding the rigors of heavy use. Its 1.5-inch diameter provides both strength and flexibility, making it suitable for high-traffic areas where reliable barriers are essential.
The black color of the rope complements a wide range of environments, from corporate lobbies and event venues to industrial facilities, offering a sleek, modern look. The naugahyde material is known for its durability and resistance to wear, ensuring long-lasting performance without sacrificing aesthetics. Additionally, the rope can be customized with a variety of end styles (sold separately), making it compatible with various Tensabarrier posts or other systems for easy integration.
| Height (cm) | 20.32 |
|---|---|
| Length (cm) | 40.64 |
| Width (cm) | 30.48 |
| HS Code | 5607909000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 3.15 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)