-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Classic Barrier Rope |
|---|---|
| Display Qty | 1 |
| End Cap Style | No End Cap Included |
| End Type | Rope Ends Not Included |
| Length | 6" |
| Material | Twisted |
|---|---|
| Overall Length | 6 ft. |
| Rope Color | Blue |
| Rope Dia. | 1 1/2" |
| Rope Material | Polypropylene |
| Height (cm) | 12.95 |
|---|---|
| Length (cm) | 47.24 |
| Width (cm) | 30.23 |
| HS Code | 5607909000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.2375 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)