-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Classic Barrier Rope |
|---|---|
| Display Qty | 1 |
| End Cap Finish | Polished Chrome |
| End Cap Material | Metal |
| End Cap Style | No End Cap Included |
| End Type | Rope Ends Not Included |
| Length | 6" |
|---|---|
| Material | Velour |
| Overall Length | 6 ft. |
| Rope Color | Black |
| Rope Dia. | 1 1/2" |
| Rope Material | Velour |
Tensabarrier ROPE-VELR-33-06/0-X-XXXX-XX classic post rope velour black, a sophisticated and practical solution for enhancing safety and organization in any industrial or commercial environment. Crafted from durable velour material, this black rope barrier offers a professional and visually appealing demarcation, with a 1.5" diameter that ensures clear visibility and a 6" length that allows for versatile installation in various settings. Designed to effectively control crowds, direct traffic, and delineate restricted areas, this essential tool is ideal for use in manufacturing plants, warehouses, retail stores, event venues, and beyond. With the rope ends not included, you can customize the installation to suit your specific needs, making it a flexible and adaptable solution for maintaining order and safety in your space.
| Height (cm) | 20.32 |
|---|---|
| Length (cm) | 40.64 |
| Width (cm) | 30.48 |
| HS Code | 5607909000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.8325 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)