-
Select Country
- Source Now
Get it by Monday, Feb 9
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Hydraulic Oil |
|---|---|
| Application | Anti-Foam, Anti-Oxidation And Demulsibility Properties, Anti-Rust, For Use In Hydraulic Systems That Require Anti-Wear |
| Base | Mineral Oil |
| Base Oil | Synthetic |
| Color | Yellow |
| Container Size | 5 gal. |
| Container Type | Pail |
| Display Qty | 1 |
| Environmentally Acceptable Lubricant | Yes |
| Flash Point | 469.4°F |
| Four-ball Wear | 0.4 mm |
| Iso Viscosity Grade | 46 |
| Lubricant Nsf Rating | Not Rated |
| Max. Operating Temp. | 469°F |
| Maximum Operating Temperature | 250°F |
| Min. Operating Temp. | -38°F |
| Nsf Rating | Not Rated |
| Pour Point | -39°F |
| Product Type | Turbine Oil |
| Properties | Rust And Oxidation Resistant |
| Sae Grade | Not Specified |
| Series | BIO-AW TURBINE Series |
| Size | 5 gal. |
|---|---|
| Specific Gravity | 0.88 |
| Temp. Range | -38°F to +469°F |
| Viscosity @ 100c | 9.7 cST |
| Viscosity @ 40c | 43.8 cST |
| Viscosity Index | 216 |
| Zinc-free | Yes |
| Base Formula | Synthetic |
| Color | Yellow |
| Container Size | 5 gal. |
| Container Type | Pail |
| Environmentally Acceptable Lubricant | Yes |
| Flash Point | 469.4°F |
| Four Ball Wear | 0.4 mm |
| Iso Viscosity Grade | Grade 46 |
| Max. Operating Temp. | 250°F |
| Min. Operating Temp. | -38°F |
| Pour Point | -39°F |
| Specific Gravity | 0.88 |
| Standards | ASTM D5864, EPA-VGP-EAL COMPLIANT, OSHA |
| Viscosity Index | 216 |
| Zinc Free | Yes |
| Height (cm) | 38.1 |
|---|---|
| Length (cm) | 30.48 |
| Width (cm) | 30.48 |
| HS Code | 3819000090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 19.8 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)