-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Hydraulic Oil |
|---|---|
| Base | Bio-Synthetic, Natural Ester |
| Color | Yellow |
| Container Size | 55 gal. |
| Container Type | Drum |
| Flash Point | 236°C |
| Four-ball Wear | 0.4 mm |
| Green Certification Or Other Recognition | USDA Biopreferred Designated |
| Iso Viscosity Grade | 32 |
| Lubricant Nsf Rating | Not Rated |
| Max. Operating Temp. | 456°F |
| Min. Operating Temp. | -40°F |
| Pour Point | -40°C |
| Sae Grade | Not Specified |
| Size | 55 gal. |
| Specific Gravity | 0.88 |
| Temp. Range | -40°F to +456°F |
| Viscosity @ 100c | 6.9 cST |
| Viscosity @ 40c | 30.9 cST |
|---|---|
| Viscosity Index | 184 |
| Application | Hydraulic Systems |
| Base Formula | Vegetable Oil |
| Color | Yellow |
| Container Size | 55 gal. |
| Container Type | Drum |
| Flash Point | 457°F |
| Four Ball Wear | 0.4 mm |
| Iso Viscosity Grade | Grade 32 |
| Max. Operating Temp. | 250°F |
| Min. Operating Temp. | -40°F |
| Nsf Rating | Not Rated |
| Pour Point | -40°F |
| Product Type | Hydraulic Oil |
| Sae Grade | Not Specified |
| Specific Gravity | 0.88 |
| Viscosity Index | 184 |
| Height (cm) | 88.9 |
|---|---|
| Length (cm) | 60.96 |
| Width (cm) | 60.96 |
| HS Code | 3819000090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 204.12 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)